Zoro Homepage

5 gal. Pail, Mild

  • Mfr # 19845005

  • Zoro # G1872013


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Cleaner Form
Liquid
Fragrance
Mild
Recommended Dilution
Typical Dosage is 1 gallon for Every 125 gallons of Capacity, Optimize the Dosage By Maintaining The Phosphate Concentration Between 3 to 5 ppm
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19845005
Zoro #
G1872013
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.

Details

Item
Loop Treat Poly,5 gal.,Pail
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Mild
Recommended Dilution
Typical Dosage is 1 gallon for Every 125 gallons of Capacity, Optimize the Dosage By Maintaining The Phosphate Concentration Between 3 to 5 ppm
Color
Red
Ready to Use/Concentrated
Concentrated
Application
Use of Mild Steel Piping and Feeding Equipment

Description

Loop Treat Poly,5 gal.,Pail

Restrictions

WARNING: This product can expose you to chemicals including Acrylamide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.