50 lb. Odorless
Mfr # 6685050
Zoro # G1874177
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Application
This Powdered Car Wash Removes Tough Dirt and Soil from Vehicles; It Restores a Bright Luster, and Dries Spotless and Film Free; It Can be Used Manually or in Automatic Washers
Color
Blue
Fragrance
Odorless
Recommended Dilution
Use 2-6 ounces of Detergent Powder per gallon of Water; Mop, Sponge, Or Spray Solution onto Vehicle; Rinse Surfaces Thoroughly with Clean Water; For Automatic Washers Use 1-3 oz. per gallon of Water in the Wash Tank
Ready to Use/Concentrated
Concentrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6685050
Zoro #
G1874177
UPC #
-
Country of Origin
United States
Dimensions
Size
50 lb.
Details
Application
This Powdered Car Wash Removes Tough Dirt and Soil from Vehicles; It Restores a Bright Luster, and Dries Spotless and Film Free; It Can be Used Manually or in Automatic Washers
Color
Blue
Fragrance
Odorless
Recommended Dilution
Use 2-6 ounces of Detergent Powder per gallon of Water; Mop, Sponge, Or Spray Solution onto Vehicle; Rinse Surfaces Thoroughly with Clean Water; For Automatic Washers Use 1-3 oz. per gallon of Water in the Wash Tank
Ready to Use/Concentrated
Concentrated
Cleaner Form
Powder
Description
Concentrated Powdered Detergeent,50lb
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene oxide,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.