Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Cleaner, 1 gal. Sassafras, 4 PK

  • Mfr # 4215041

  • Zoro # G1873118


product price: $37.75
/pk 4, $9.44/ea

Key Features

Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Color
Green
Ready to Use/Concentrated
Ready to Use
Application
It Can be Used to Clean Virtually Any Surface Metal, Plastic, Wood, Fiberglass, Rubber, Fabrics, Glass and More; Its Strong Enough to Remove Heavy Dirt, Grease, Adhesives and Just About any Other Soil or Stain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4215041
Zoro #
G1873118
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal.

Details

Item
All Purpose Cleaner
Cleaner Form
Liquid
Fragrance
Sassafras
Recommended Dilution
Ready to Use
Color
Green
Ready to Use/Concentrated
Ready to Use
Application
It Can be Used to Clean Virtually Any Surface Metal, Plastic, Wood, Fiberglass, Rubber, Fabrics, Glass and More; Its Strong Enough to Remove Heavy Dirt, Grease, Adhesives and Just About any Other Soil or Stain

Description

Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.