Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Cleaner, 1 gal. Slight Detergent, 4 PK

  • Mfr # 4115041

  • Zoro # G1872899


product price: $38.95
/pk 4, $9.74/ea

Key Features

Cleaner Form
Liquid
Fragrance
Slight Detergent
Recommended Dilution
For General Cleaning, Dilute 6 ounces in One gallon of Water, Then Spray and Wipe; For Difficult Stains, Dilute 1:10 or 1:5, Rinse Surfaces with Clean Water
Color
Pink
Ready to Use/Concentrated
Concentrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4115041
Zoro #
G1872899
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal.

Details

Item
All Purpose Cleaner
Cleaner Form
Liquid
Fragrance
Slight Detergent
Recommended Dilution
For General Cleaning, Dilute 6 ounces in One gallon of Water, Then Spray and Wipe; For Difficult Stains, Dilute 1:10 or 1:5, Rinse Surfaces with Clean Water
Color
Pink
Ready to Use/Concentrated
Concentrated
Application
Suitable for Use on All Surfaces Not Harmed by Water, It May be Used in Automatic Scrubbers, Pressure Washers, Hot Tanks and Spray Cleaners; Its Properties Make It Ideal for Cleaning All Protective Rubber Clothing, Diving Suits, Respirators, Masks and Face-Pieces

Description

Package Quantity 4

Restrictions

WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.