All Purpose Cleaner, 5 gal. Pail, Acid
Mfr # 1435005
Zoro # G1871158
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Acid
Recommended Dilution
1 to 4 Ounces in A Gallon of Water
Color
Yellow Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1435005
Zoro #
G1871158
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal.
Details
Item
All Purpose Cleaner
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Acid
Recommended Dilution
1 to 4 Ounces in A Gallon of Water
Color
Yellow Green
Ready to Use/Concentrated
Concentrated
Application
This Liquid Acid-Based Cleaner Quickly and Safely Removes Heavy Lime and Scale Build-Up From Machinery, Tools, Appliances and A Wide Variety of Other Hard Surfaces
Description
Organic Acid Cleaner,5 gal.,Pail
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.