Zoro Homepage

All Purpose Cleaner, 5 gal. Pail, Bland

  • Mfr # 5345005

  • Zoro # G1873790


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Cleaner Form
Liquid
Color
Orange-Brown
Application
Ideal for Use in Sinks, Floor Drains, Urinals and Toilets, Grease Traps, Septic Tanks, Wet Wells, Lift Stations, and Sewer Laterals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5345005
Zoro #
G1873790
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.

Details

Item
All Purpose Cleaner
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Bland
Color
Orange-Brown
Application
Ideal for Use in Sinks, Floor Drains, Urinals and Toilets, Grease Traps, Septic Tanks, Wet Wells, Lift Stations, and Sewer Laterals

Description

All-Purpose Digestant,5 gal.,Pail

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.