All Purpose Cleaner, 5 gal. Pail, Sassafras
Mfr # 4215005
Zoro # G1873142
product price: $36.29
/eaKey Features
Container Type
Pail
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Color
Green
Ready to Use/Concentrated
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4215005
Zoro #
G1873142
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal.
Details
Item
All Purpose Cleaner
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Sassafras
Recommended Dilution
Ready to Use
Color
Green
Ready to Use/Concentrated
Ready to Use
Application
It Can be Used to Clean Virtually Any Surface Metal, Plastic, Wood, Fiberglass, Rubber, Fabrics, Glass and More; Its Strong Enough to Remove Heavy Dirt, Grease, Adhesives and Just About any Other Soil or Stain
Description
Triple Zero Cleaner,5 gal.,Pail
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.