Zoro Homepage

All Purpose Cleaner, Can, Pleasant, 12 PK

  • Mfr # 83055003

  • Zoro # G1874612


product price: $63.39
/pk 12, $5.28/ea

Key Features

Container Type
Can
Cleaner Form
Foaming Spray
Fragrance
Pleasant
Surfaces for Use On
Chrome, Ceramic, Wood and Even Fabrics, Grease and Other Soils from Just About Any Non-Porous Surface, Delicate Materials Like Stainless Steel and Plastic
Size
20 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83055003
Zoro #
G1874612
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz.

Details

Item
All Purpose Cleaner
Container Type
Can
Cleaner Form
Foaming Spray
Fragrance
Pleasant
Surfaces for Use On
Chrome, Ceramic, Wood and Even Fabrics, Grease and Other Soils from Just About Any Non-Porous Surface, Delicate Materials Like Stainless Steel and Plastic
Application
All Purpose Cleaner

Description

Package Quantity 12

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.