Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Cleaner, Can, Solvent, 12 PK

  • Mfr # 83065003

  • Zoro # G1874743


product price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns

Key Features

Container Type
Can
Cleaner Form
Liquid
Color
Clear
Application
It Was Specifically Formulated to Clean Stainless Steel, But Its Safe to Use On Other Delicate Metals Like Chrome, Aluminum, Brass, Copper and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83065003
Zoro #
G1874743
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz.

Details

Item
All Purpose Cleaner
Container Type
Can
Cleaner Form
Liquid
Fragrance
Solvent
Color
Clear
Application
It Was Specifically Formulated to Clean Stainless Steel, But Its Safe to Use On Other Delicate Metals Like Chrome, Aluminum, Brass, Copper and More

Description

Package Quantity 12

Restrictions

WARNING: This product can expose you to chemicals including Acetaldehyde, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.