Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Cleaner, Flat Top Container, Pleasant, 4 PK

  • Mfr # 14425041

  • Zoro # G1871298


product price: $151.99
/pk 4, $38.00/ea
Free Shipping & Returns

Key Features

Container Type
Flat Top Container
Cleaner Form
Liquid
Color
Blue Green
Application
Fresh Clean is A Premium Hand Cleaner Developed To Provide Excellent Cleaning Power While Remaining Gentle on Hands And Skin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14425041
Zoro #
G1871298
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal.

Details

Item
All Purpose Cleaner
Container Type
Flat Top Container
Cleaner Form
Liquid
Fragrance
Pleasant
Color
Blue Green
Application
Fresh Clean is A Premium Hand Cleaner Developed To Provide Excellent Cleaning Power While Remaining Gentle on Hands And Skin

Description

Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.