Shop TOTAL SOLUTIONS
See all product information
Create Account
Bathroom Cleaner, 5 gal, Bucket, Gel
- Mfr # 6915005
- Zoro # G1874332
product price:Â
$
58.55
/ea
Key Features
Container Type
Bucket
Cleaner Form
Gel
Application
Bathroom
Primary Chemical
Bleach
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6915005
- Zoro #
- G1874332
- UPC #
- -
- Country of Origin
- United States
- Item
- Bathroom Cleaner
- Container Type
- Bucket
- Cleaner Form
- Gel
- Application
- Bathroom
- Primary Chemical
- Bleach
Dimensions
- Container Size
- 5 gal
Description
Gel Bleach Chlorinated Cleaner,5gal,Pail
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.