Berry Vanilla Foaming Soap, 5 gal., Pail
Mfr # 2735005
Zoro # G1872269
product price: $59.29
/eaKey Features
Form
Liquid
Container Type
Pail
Color
Red
Size
5 gal.
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2735005
Zoro #
G1872269
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal.
Details
Item
Hand Soap
Form
Liquid
Container Type
Pail
Fragrance
Berry Vanilla
Color
Red
Cleaner Form
Liquid
Application
Ideal for Use As a General Hand Soap or As a Body Soap for Bath and Shower Use, Its Rich Formula is PH Balanced to Provide Effective Cleaning, Yet Gentle Enough to Keep Your Skin Feeling Silky All Day
Hygiene Form
Foam
Description
Berry Vanilla Foaming Soap,5 gal.,Pail
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.