Zoro Homepage

Chewing Gum Remover, 12 oz, PK12, Can, Unscented, 12 PK

  • Mfr # 81045003

  • Zoro # G1874527


product price: $77.55
/pk 12, $6.46/ea
Free Shipping & Returns

Key Features

Application
Freezing Agents Combined to Give Fast, Easy Removal of Gum and Wax Deposits from Carpet, Upholstery, Floors, Furniture, Walls, Staircases and Chairs
Container Type
Can
Color
Colorless
Fragrance
Unscented
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81045003
Zoro #
G1874527
UPC #
-
Country of Origin
United States

Dimensions

Size
12 oz.

Details

Item
Chewing Gum Remover,12 oz,PK12
Application
Freezing Agents Combined to Give Fast, Easy Removal of Gum and Wax Deposits from Carpet, Upholstery, Floors, Furniture, Walls, Staircases and Chairs
Container Type
Can
Color
Colorless
Fragrance
Unscented
Cleaner Form
Liquid

Description

Chewing Gum Remover,12 oz,PK12, Package Quantity 12

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.