Concrete Seal, 1 gal, Amber, Epoxy Ester Base
Mfr # 1245041
Zoro # G1870948
product price: $166.99
/pk 4, $41.75/ea
Free Shipping & Returns
Key Features
Container Size
1 gal
Color
Amber
Application
Fills Pores On Concretes To Seal The Surface and Eliminate Dusting
Adhesive Grouping
Sealant
Sealant Base
Epoxy Ester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1245041
Zoro #
G1870948
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Concrete Seal
Color
Amber
Application
Fills Pores On Concretes To Seal The Surface and Eliminate Dusting
Adhesive Grouping
Sealant
Sealant Base
Epoxy Ester
Sealant Properties
Tough, Chemical Resistant, Can Withstand Heavy Traffic
For Use On Surface Material
Floors, Driveways, Loading Docks, Walls
Description
Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.