Shop TOTAL SOLUTIONS
See all product information
Create Account
Degreaser, 2 lb Box, Citrus, 6 PK
- Mfr # 6655003
- Zoro # G1874192
product price:Â
$
64.49
/pk of 6, $10.75/ea
Key Features
Container Type
Box
Cleaner Form
Powder
Ready to Use/Concentrated
Concentrated
Recommended Dilution
Varies
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6655003
- Zoro #
- G1874192
- UPC #
- -
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Box
- Cleaner Form
- Powder
- Ready to Use/Concentrated
- Concentrated
- Recommended Dilution
- Varies
- Color
- Orange
- Fragrance
- Citrus
- Application
- Concrete, Wood, Metal, Plastic, Painted surfaces, Soak tank, Parts washer
- Net Weight
- 2 lb
- Type
- Concentrate
- For Use On
- Concrete, Metal, Painted Surfaces, Plastic, Wood
Dimensions
- Container Size
- 2 lb
Description
Package Quantity 6
Restrictions
WARNING:
This product can expose you to chemicals including Sulfur dioxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.