Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid 5 gal. Salt Rinse, Pail

  • Mfr # 7105005SAL

  • Zoro # G1874457


product price: $49.15
/ea

Key Features

Color
Clear
Cleaner Form
Liquid
Fragrance
Cherry
Container Type
Pail
Flash Point
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7105005SAL
Zoro #
G1874457
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Item
Salt Rinse
Color
Clear
Cleaner Form
Liquid
Fragrance
Cherry
Container Type
Pail
Flash Point
200 Degrees F
Recommended Dilution
1 to 3 oz per gal
VOC Content
1%
Standards
EPA Registered, NFPA, SARA
Primary Chemical
Alcohol
pH Value
Acidic
pH Level
2
Maintenance Frequency
1 Day
Biodegradable
No
For Floor Type
Vinyl, Wood

Description

Ice Melt Rinse Aid, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Vinyl, Wood, pH Level 2, pH Value Acidic, Concentrated, Recommended Dilution 1 to 3 oz per gal, Standards EPA Registered, NFPA, SARA, Color Clear, Flash Point 200 Degrees F, Fragrance Cherry, VOC Content 1 Percent, Primary Chemical Alcohol, Maintenance Frequency 1 Day

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.