Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Purpose Cleaner, Can, Bland, 12 PK

  • Mfr # 81015003

  • Zoro # G1874542


product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns

Key Features

Container Type
Can
Cleaner Form
Liquid
Fragrance
Bland
Color
Dark Brown
Application
For Use on Refrigerator Equipment, Automobiles, Work-Shops, Free Nuts and Bolts, Lubricates Locks, Hinges, Moving Parts. Stops and Retards Corrosion, Stops Corrosion On Battery Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81015003
Zoro #
G1874542
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz.

Details

Item
Multi-Purpose Cleaner
Container Type
Can
Cleaner Form
Liquid
Fragrance
Bland
Color
Dark Brown
Application
For Use on Refrigerator Equipment, Automobiles, Work-Shops, Free Nuts and Bolts, Lubricates Locks, Hinges, Moving Parts. Stops and Retards Corrosion, Stops Corrosion On Battery Terminals

Description

Package Quantity 12

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.