Zoro Homepage

Quick Dry Solvent Cleaner, 20 oz, PK12, Aerosol Spray Can, Solvent, 12 PK

  • Mfr # 83845003

  • Zoro # G1874700


product price: $92.59
/pk 12, $7.72/ea
Free Shipping & Returns

Key Features

Container Type
Aerosol Spray Can
Cleaner Form
Liquid
Fragrance
Solvent
Color
Colorless
Size
20 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83845003
Zoro #
G1874700
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz.

Details

Item
Quick Dry Solvent Cleaner,20 oz,PK12
Container Type
Aerosol Spray Can
Cleaner Form
Liquid
Fragrance
Solvent
Color
Colorless
Application
Quick Dry Solvent Cleaner Removes Oils, Grease, Grime, and Other Oil-Based Contaminants From Metal Parts and Surfaces Including Machinery, Power Tools, Farm Equipment, Cutting Tools and Construction Equipment

Description

Quick Dry Solvent Cleaner,20 oz,PK12, Package Quantity 12

Restrictions

WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.