Zoro Homepage

SALAD HANDS BRN 4 IN.W, 2PK

  • Mfr # 20-2054

  • Zoro # G116132418


product price: $12.95
/pk 2, $6.48/ea

Key Features

Overall Width (In.)
6 in
Material
Bamboo
Overall Length
7 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-2054
Zoro #
G116132418
UPC #
875118004505
Country of Origin
China

Dimensions

Overall Width (In.)
6 in
Overall Length
7 in

Details

Material
Bamboo
Color
Brown
Item
Salad Hands

Description

Totally Bamboo Brown Bamboo Salad Hands


  • Get "hands-on" when mixing up and serving delicious salads and pastas to guests with the Totally Bamboo Salad Hands Bamboo Salad Servers.
  • These easy-to-use utensils are less fumbley than traditional tongs and much more fun to use!
  • Each hand also includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.