Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Totaltools 20 x 14 in. Butterfly Shape Plasma Metal Sign TO1130544

20 x 14 in. Butterfly Shape Plasma Metal Sign (Discontinued)

  • Mfr # TO1130544
  • Zoro # G203936455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO1130544
Zoro #
G203936455
UPC #
739608661664
Country of Origin
China

Description

20 x 14 Plasma - Butterfly Shape

Features
  • Butterfly Shape Plasma Metal Sign
  • Variety of products in different sizes, colors and materials
  • Compliant with regulatory standards
  • Huge range to pick the one that meets your needs
  • Affordable prices and value for money
Specifications
  • Size: 20 x 14 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.