This item is Discontinued.

Totalturf Roofing Nail, 1 in L, 2D, Steel, Galvanized Finish TO697644

Roofing Nail, 1 in L, 2D, Steel, Galvanized Finish (Discontinued)

  • Mfr # TO697644
  • Zoro # G303910881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TO697644
Zoro #
G303910881
UPC #
723902269367
Country of Origin
China

Dimensions

Length
1 in
Size
2D

Details

Item
Roofing Nail
Material
Steel
Finish
Galvanized
Package Weight
1 lb
Approx. Pkg. Qty.
1
Shank Type
Ring

Description

Features
  • 1 in. galvanized roofing nails.
  • Finish - Galvanized
  • For applying roofing asphalt shingles, insulation board, and felt to wood substrates
  • Large head and heavier shank gauge provide greater holding power
  • Galvanized finish resists rust and weathering
  • Size - 1 in.
  • Dimension - 1.78 x 3.15 x 4.53 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.