780 Lid, Blue, Fiberglass Reinforced Composite, 20 in W/Dia

  • Mfr # 7807185268

  • Zoro # G6628050


product price:  $36.79
/ea

Key Features

For Use With
Mfr. No. 780708
Lid Shape
Rectangular
Color
Blue
Width/Diameter
20 in
Temp. Range
-60 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7807185268
Zoro #
G6628050
UPC #
-
Country of Origin
United States

Dimensions

Width/Diameter
20 in
Outside Length
27 1/2 in
Outside Width
20 in
Length
27 1/2 in
Overall Length
27 1/2 in
Overall Width
20 in

Details

For Use With
Mfr. No. 780708
Lid Shape
Rectangular
Color
Blue
Item
Lid
Temp. Range
-60 Degrees to 250 Degrees F
Material
Fiberglass Reinforced Composite
Resists
Alkaline Solutions, Cutting Oils, Mild Acids
Used With Bin or Container Style
Stack and Nest Container
Standards
UL 94 HB Flammability Rating
Series
780
For Container Type
Stack and Nest Container
Compatible Manufacturer Model Number
7807085118, 7807085126, 7807085170, 7807085172, 7807085268, 7807085269, 7807085280
Shape
Rectangular
Lid Type
Place-On
NSF Certified
Not NSF Certified

Description

Lid, Color Blue, Compatible Grainger Part Number 487N97, 487N98, 487N99, 487P01, Compatible Manufacturer Model Number 7807085118, 7807085126, 7807085170, 7807085172, 7807085268, 7807085269, 7807085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 27 1/2 in, Overall Width 20 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stack and Nest Container, Lid Type Place-On, Series 780

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.