Shop TOTELINE
See all product information
Create Account
780 Trash Can Lid, Green, Fiberglass Reinforced Composite, 20 in W/Dia
- Mfr # 7801185170
- Zoro # G6613168
product price:Â
$
58.35
/ea
Key Features
For Use With
Mfr. No. 780008, 780108
Lid Shape
Rectangular
Width/Diameter
20 in
Material
Fiberglass Reinforced Composite
Outside Length
42 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7801185170
- Zoro #
- G6613168
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Mfr. No. 780008, 780108
- Lid Shape
- Rectangular
- Color
- Green
- Item
- Trash Can Lid
- Material
- Fiberglass Reinforced Composite
- Temp. Range
- -60 Degrees to 250 Degrees F
- Used With Bin or Container Style
- Stack and Nest Container
- Resists
- Alkaline Solutions, Cutting Oils, Mild Acids
- Standards
- UL 94 HB Flammability Rating
- Series
- 780
- Compatible Manufacturer Model Number
- 7800085118, 7800085126, 7800085170, 7800085172, 7800085268, 7800085269, 7800085280, 7801085118, 7801085126, 7801085170, 7801085172, 7801085268, 7801085269, 7801085280
- Shape
- Rectangular
- For Container Type
- Stack and Nest Container
- Lid Type
- Place-On
- NSF Certified
- Not NSF Certified
- Shell Material
- Fiberglass
- Wire Color
- Green
- Traction Material
- Fiberglass
Dimensions
- Width/Diameter
- 20 in
- Outside Length
- 42 1/2 in
- Outside Width
- 20 in
- Length
- 42 1/2 in
- Overall Width
- 20 in
- Overall Length
- 42 1/2 in
- Wire Rope Length
- 42 1/2 in
Description
Lid, Color Green, Compatible Manufacturer Model Number 7800085118, 7800085126, 7800085170, 7800085172, 7800085268, 7800085269, 7800085280, 7801085118, 7801085126, 7801085170, 7801085172, 7801085268, 7801085269, 7801085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 42 1/2 in, Overall Width 20 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stack and Nest Container, Lid Type Place-On, Series 780
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.