Zoro Homepage

Nesting Pan, 13-1/8" Inside Width, Gray

  • Mfr # 3300085136

  • Zoro # G6620743


product price: $41.59
/ea

Key Features

Tray Item
Tray
Outside Length
21 1/4 in
Outside Width
15 in
Overall Width
15 in
Series
330008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3300085136
Zoro #
G6620743
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
21 1/4 in
Outside Width
15 in
Overall Width
15 in
Inside Height
4 7/8 in
Inside Length
13 1/8 in
Outside Height
5 in
Inside Width
13 1/8 in
Overall Height
5 in
Overall Length
21 1/4 in
Bottom Inside Width
13 1/8 in
Bottom Inside Length
18 3/4 in

Details

Item
Nesting Pan
Tray Item
Tray
Series
330008
Shape
Rectangular
ESD Conductive
No
Color
Gray
Material
Composite
Resists
Alkaline Solutions, Cutting Oils, Mild Acids
Temp. Range
60 Degrees to 250 Degrees F
Load Capacity
100 lb
Includes
Lid
Container Wall Type
Solid
Nestable
Nesting Capable
Minimum Operating Temperature
-60 Degrees F
Includes Lid
Lid Not Included
Fork Pockets
Fork Pockets Not Included
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Body Color
Gray
Weight Capacity
100 lb
Stackable
Not Stacking Capable
NSF Certified
Not NSF Certified
Maximum Operating Temperature
250 Degrees F
FDA Compliant
FDA Compliant
Ventilated
Not Ventilated
Lid Locking Type
No Lid

Description

Nesting Pan, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Gray, Nestable Nesting Capable, Overall Height 5 in, Overall Length 21 1/4 in, Overall Width 15 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Weight Capacity 100 lb

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.