Zoro Homepage

Tray, 15-1/2" Inside Width, Gray

  • Mfr # 8201085136

  • Zoro # G6628489


product price: $39.49
/ea

Key Features

Tray Item
Stacking Tray
Outside Length
23 in
Outside Width
16 3/4 in
Overall Width
16 3/4 in
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8201085136
Zoro #
G6628489
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
23 in
Outside Width
16 3/4 in
Overall Width
16 3/4 in
Inside Height
1 in
Outside Height
1 1/8 in
Inside Width
15 1/2 in
Inside Length
21 3/8 in
Overall Height
1 1/8 in
Bottom Inside Length
21 3/8 in
Overall Length
23 in
Bottom Inside Width
15 1/2 in

Details

Item
Tray
Tray Item
Stacking Tray
Shape
Rectangular
ESD Conductive
No
Color
Gray
Material
Fiberglass
Temp. Range
60 Degrees to 250 Degrees F
Load Capacity
100 lb
Resists
Alkaline Solutions, Cutting Oils, Mild Acids
Maximum Operating Temperature
250 Degrees F
Stackable
Stacking Capable
Weight Capacity
100 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Alkaline Solutions, Cutting Oils, Detergents, Mild Acids
Stacking Capacity
100 lb
Drop Sides
Does Not Include Drop Sides
Minimum Operating Temperature
-60 Degrees F

Description

Tray, Bottom Inside Length 21 3/8 in, Bottom Inside Width 15 1/2 in, Inside Height 1 in, Color Gray, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Fiberglass, Overall Height 1 1/8 in, Overall Length 23 in, Overall Width 16 3/4 in, Weight Capacity 100 lb, Drop Sides Does Not Include Drop Sides, Stackable Stacking Capable, Stacking Capacity 100 lb, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Pack Quantity 1

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.