Shop TOTER
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1/2 Cubic Yard 825 lbs. Capacity Standard Duty Nestable Tilt Truck, Industrial Gray
- Mfr # NT105-00IGY
- Zoro # G921857506
product price:Â
$
1,148.99
/ea
Key Features
Overall Height
36 in
Overall Length
58-5/8 in
Overall Width
32 in
Color
Gray
Handle Type
Molded Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NT105-00IGY
- Zoro #
- G921857506
- UPC #
- 723105810571
- Country of Origin
- Mexico
- Color
- Gray
- Handle Type
- Molded Plastic
- Material
- Polyethylene
- Cubic Yard Capacity
- 1/2 Cubic Yard
Dimensions
- Overall Height
- 36 in
- Overall Length
- 58-5/8 in
- Overall Width
- 32 in
- Wheel Dia.
- 5 in (Front); 12 in (Rear)
Description
1/2 Cubic Yard 825 lbs. Capacity Standard Duty Nestable Tilt Truck - Industrial Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.