Zoro Homepage

25 gal Square Trash Can, Graystone

  • Mfr # SSD25

  • Zoro # G4569110


product price: $74.85
/ea

Key Features

Top Type
Swing
Trash Container Capacity
25 gal
Container Shape
Square
Color
Graystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD25
Zoro #
G4569110
UPC #
723105801012
Country of Origin
Mexico

Details

Top Type
Swing
Trash Container Capacity
25 gal
Container Shape
Square
Color
Graystone
Item
Trash Can

Description

The Toter Slimline swing door square lid fits the Toter Slimline 25 gallon gray square trash can. The lid, manufactured with polyethylene using up to 50% recycled content is constructed with Advanced Rotational Molding to resist cracking, breaking and bending. It features a beautiful gray finish and is designed with a swinging door to conceal trash and odors. The sleek and convenient design makes it easy for this container to fit in space saving locations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.