Zoro Homepage

44 Gal Trash Can Lid, Lid Black

  • Mfr # RND44-L0200

  • Zoro # G101802326


product price: $25.79
/ea

Key Features

Top Type
Lid
Lid Shape
Round
Color
Black
For Container Capacity
44 Gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RND44-L0200
Zoro #
G101802326
UPC #
-
Country of Origin
United States

Details

Top Type
Lid
Lid Shape
Round
Color
Black
Item
Trash Can Lid
For Container Capacity
44 Gal

Description

The Toter round commercial-grade trash can lid fits the Toter round trash can (sold separately). The sturdy, commercial-grade, plastic construction can stand up to your toughest everyday needs. The strong snap-on lids keep the contents of your can contained and the flat lid design makes stacking your cans easy for storage. Finish off your Toter trash can with a lid that can stand up to the elements and keep your trash contained. Available in, 20 gallon, 32 gallon, 44 gallon and 55 gallon sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.