Zoro Homepage
This item is Discontinued.
No Product Image Available

1-5/8" (Spout), 3-5/8" (Controller) W x 8" (Spout), 4-5/8" (Controller), 2-13/16" (Mixing Valve) L x (Discontinued)

  • Mfr # TEL1B5-D10EM#CP
  • Zoro # G0323310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEL1B5-D10EM#CP
Zoro #
G0323310
UPC #
739268305151
Country of Origin
China

Dimensions

Overall Height
7-5/8" (Spout), 7" (Controller), 2-1/2" (Mixing Valve)
Overall Length
8" (Spout), 4-5/8" (Controller), 2-13/16" (Mixing Valve)
Overall Width
1-5/8" (Spout), 3-5/8" (Controller)

Details

Mounting Type
Single-Hole Mount
Item
Utility Sink Faucet

Description

Item Ecofaucet Libellam K Wmixing 0.09Gpc0.35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.