Zoro Homepage

1 gal Foam, Liquid Hand Soap Pump Bottle

  • Mfr # TSFG1

  • Zoro # G3587112


product price: $156.99
/pk 4, $39.25/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Pump Bottle
Container Size
1 gal
Fragrance
Fragrance Free
Hygiene Properties
Biodegradable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSFG1
Zoro #
G3587112
UPC #
739268334427
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Fragrance Free
Hygiene Properties
Biodegradable
Hygiene Series
Universal
Requires Dispenser
Yes
Green Certification or Other Recognition
Green Seal(R) Certified
Green Environmental Attribute
Applicable to LEED Criteria
Uses Dispenser
No
Application
Dirt
Packaging Type
Pump Bottle
Hygiene Form
Foam, Liquid
Color
Green
Standards
FDA
Series
TOTO
Formula
0.13% Benzalkonium Chloride
Product Type
Hand Soap
Manufacturer Dispenser Part Number
No

Description

Hand Soap, Color Green, Form Foam, Product Type Hand Soap, Series TOTO, Container Size 1 gal, Container Type Pump Bottle, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Formula 0.13 Percent Benzalkonium Chloride, Manufacturer Dispenser Part Number No, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Dirt, Grainger Dispenser Part Number Not Applicable, Individually Wrapped Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.