This item is Discontinued.

Toto Toilet w/o CeFiONtect, Tornado Flsh, Ebony, 1.0 gpf, Floor Mount, Elongated, Ebony CT474CUF#51

Toilet w/o CeFiONtect, Tornado Flsh, Ebony, 1.0 gpf, Floor Mount, Elongated, Ebony (Discontinued)

  • Mfr # CT474CUF#51
  • Zoro # G9033941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT474CUF#51
Zoro #
G9033941
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
25-1/2"

Details

Item
Toilet w/o CeFiONtect,Tornado Flsh,Ebony
Mounting Style
Floor
Bowl Shape
Elongated
Color
Ebony
Gallons per Flush
1.0
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Water Sense UPC; IPC; NSPC; NPC; AB715; CA Prop 65; ADA; CALGreen
Green Environmental Attribute
EPA Water Sense
Collection
Vespin II

Description

Toilet w/o CeFiONtect,Tornado Flsh,Ebony

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.