This item is Discontinued.

Toto Toilet w/o CeFiONtect, Tornado Flush, 1.0 gpf, Floor Mount, Elongated, Colonial White CT474CUFG#11

Toilet w/o CeFiONtect, Tornado Flush, 1.0 gpf, Floor Mount, Elongated, Colonial White (Discontinued)

  • Mfr # CT474CUFG#11
  • Zoro # G9033969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT474CUFG#11
Zoro #
G9033969
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
25-1/2"

Details

Item
Toilet w/o CeFiONtect,Tornado Flush
Mounting Style
Floor
Bowl Shape
Elongated
Color
Colonial White
Gallons per Flush
1.0
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Water Sense UPC; IPC; NSPC; NPC; AB715; CA Prop 65; ADA; CALGreen
Green Environmental Attribute
EPA Water Sense
Collection
Vespin II
Includes
CEFIONTECT Ceramic Glaze

Description

Toilet w/o CeFiONtect,Tornado Flush

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.