This item is Discontinued.

Toto Toilet, 1.0 gpf, Tornado Flush, Floor Mount, Elongated, Cotton CST474CUFG#01

Toilet, 1.0 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # CST474CUFG#01
  • Zoro # G9034133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST474CUFG#01
Zoro #
G9034133
UPC #
-
Country of Origin
United States

Dimensions

Width
15"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
25-1/2"
Depth
28-1/2"

Details

Item
Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.0
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Watersense; UPC; IPC; NSPC; NPC; AB715; CA Prop 65; ADA; CALGreen
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Tornado Flush
Collection
Vespin II
Includes
CEFIONTECT Ceramic Glaze

Description

Toilet,Two-Piece,Elongatd,Cotton White

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.