Toilet, 1.0 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (Discontinued)
- Mfr # MW4542044CUFG#01
- Zoro # G9024327
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW4542044CUFG#01
Zoro #
G9024327
UPC #
-
Country of Origin
China
Dimensions
Width
15-3/8"
Manufacturers Warranty Length
1 Yr. Limited
Depth
28-1/2"
Details
Item
Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.0
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Watersense; UPC; IPC; NSPC; NPC; AB715; ADA; CALGreen
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Tornado Flush
Collection
Drake II
Includes
CEFIONTECT Ceramic Glaze; SW2044T20 WASHLET C200
Description
Toilet,Elongated,Drake,2-Piece,1.0 Gpf
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.