This item is Discontinued.

Toto 10" W x 4-3/4" H, Brass, Utility Sink Faucet TB220DD1#PN

10" W x 4-3/4" H, Brass, Utility Sink Faucet (Discontinued)

  • Mfr # TB220DD1#PN
  • Zoro # G0327605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB220DD1#PN
Zoro #
G0327605
UPC #
739268195592
Country of Origin
China

Dimensions

Overall Height
4-3/4"
Overall Width
10"

Details

Material
Brass
Item
Utility Sink Faucet
For Use With
Three-Hole Roman Tub Filler Rough-In (TBMT)

Description

Item Handle,Vivian 3H,Tub Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.