Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton CST744E#01

Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # CST744E#01
  • Zoro # G6746923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST744E#01
Zoro #
G6746923
UPC #
739268115477
Country of Origin
Multiple

Dimensions

Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-3/8"
Depth
28"
Height
14-5/8"
Rim Height
14-5/8"
Trapway Dia.
2-1/8"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; CALGreen
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
Green Certification or Other Recognition
WaterSense Approved
Bowl Mfr. Model Number
SS114#01
With Seat/Without Seat
Without Seat
Water Surface Area
10" x 8-1/2"
Features
Classic in Design, This Two-Piece Elongated Model Is Equipped with the Quiet and Effective E-Max Flushing System. Standard Height.
Rough-In
12"
Flush Handle
Left Hand Trip Lever
One Piece/Two Piece
Two Piece
Includes
Bolt Caps, Coupling Components
Flush Valve Type
Flapper
Collection
Eco Drake
Seat Material
Polypropylene
ADA Compliance
No
Brand and Series
Toto Eco Drake(R)
Flush Mode
Single Flush
Number of Pieces
Two Piece

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.