Zoro Homepage
This item is Discontinued.
Toto Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Ebony CST754EF#51

Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Ebony (Discontinued)

  • Mfr # CST754EF#51
  • Zoro # G6795643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST754EF#51
Zoro #
G6795643
UPC #
739268161733
Country of Origin
Mexico

Dimensions

Width
20-5/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
25-5/8"
Depth
28-1/8"
Trapway Dia.
2-1/8"
Height
30-3/4"
Rim Height
16-1/8"

Details

Mounting Style
Floor
Item
Tank Toilet
Bowl Shape
Elongated
Color
Ebony
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; ADA; AB715
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
Features
This Traditional Two-Piece Toilet Features Our E-Max Flushing System and. ADA Compliant.
Collection
Eco Dartmouth
Flush Valve Type
Flapper
One Piece/Two Piece
Two Piece
With Seat/Without Seat
Without Seat
Rough-In
12"
Includes
Bolt Caps, Trip Lever, Fittings
Water Surface Area
10-3/8" x 8-1/4"
Bowl Mfr. Model Number
SS154#51
Green Certification or Other Recognition
WaterSense Approved
Flush Handle
Left Hand Trip Lever
Seat Material
Polypropylene
ADA Compliance
Yes
Weight Capacity
300 lb.
Brand and Series
Toto Eco Dartmouth(R)
Flush Mode
Single Flush
Number of Pieces
Two Piece

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.