Zoro Homepage
This item is Discontinued.
Toto Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Cotton CST423EF#01

Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Cotton (Discontinued)

  • Mfr # CST423EF#01
  • Zoro # G9190577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST423EF#01
Zoro #
G9190577
UPC #
739268142640
Country of Origin
Thailand

Dimensions

Width
19-1/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
23-3/8"
Depth
26-3/8"
Height
34-1/2"
Trapway Dia.
2-1/8"
Rim Height
16-1/8"

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.