Zoro Homepage
This item is Discontinued.
Toto Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Bone CST743E#03

Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Bone (Discontinued)

  • Mfr # CST743E#03
  • Zoro # G9025779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST743E#03
Zoro #
G9025779
UPC #
-
Country of Origin
Mexico

Dimensions

Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
22-7/8"
Depth
26-3/8"

Details

Item
Toilet
Mounting Style
Floor
Bowl Shape
Round
Color
Bone
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
SoftClose; WASHLET
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Watersense; UPC, IPC, NSPC, NPC; AB715; CA Prop 65
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
Collection
Eco Drake
One Piece/Two Piece
Two Piece

Description

Toilet,Round Bowl,Colonial White

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.