Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST743E#03
Zoro #
G9027422
UPC #
-
Country of Origin
Mexico
Dimensions
Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Depth
7-1/8"
Details
Item
Toilet Tank
Color
Bone
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Water Sense UPC, IPC, NSPC, NPC; AB715; CA Prop 65
Green Environmental Attribute
EPA Water Sense
Flushing Method
E-Max
Collection
Eco Drake
Description
Toilet Tank w/E-MAX,Bone
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.