Zoro Homepage
This item is Discontinued.
Toto Toilet Tank, 1.28 gpf, E-Max, Cotton ST743ERB#01

Toilet Tank, 1.28 gpf, E-Max, Cotton (Discontinued)

  • Mfr # ST743ERB#01
  • Zoro # G9025742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST743ERB#01
Zoro #
G9025742
UPC #
-
Country of Origin
Mexico

Dimensions

Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Depth
7-1/8"

Details

Item
Toilet Tank
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Water Sense UPC, IPC, NSPC, NPC; AB715
Green Environmental Attribute
EPA Water Sense
Flushing Method
E-Max
Collection
Eco Drake
Includes
Cover; Bolt Down Lid

Description

Toilt Tank w/Rh Trp Lvr and Blt Down Lid

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.