Zoro Homepage
This item is Discontinued.
Toto Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Cotton CST423EF#01

Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Cotton (Discontinued)

  • Mfr # CST423EF#01
  • Zoro # G9029489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST423EF#01
Zoro #
G9029489
UPC #
-
Country of Origin
Thailand

Dimensions

Width
19-1/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
23-3/8"
Depth
26-3/8"

Details

Item
Toilet
Mounting Style
Floor
Bowl Shape
Round
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Watersense; UPC, IPC, NSPC, NPC; AB715; ADA; CA Prop 65
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
One Piece/Two Piece
Two Piece
Collection
Eco Promenade

Description

Toilet,Round Bowl,E-MAX,Promenade,Wt

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.