This item is Discontinued.

Toto Bowl, Elongated, One-Piece, 1.28 Gpf, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton MW614584CEFG#01

Bowl, Elongated, One-Piece, 1.28 Gpf, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # MW614584CEFG#01
  • Zoro # G9024029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MW614584CEFG#01
Zoro #
G9024029
UPC #
-
Country of Origin
United States

Dimensions

Width
16-1/2"
Manufacturers Warranty Length
1 Yr. Limited
Depth
28-1/4"

Details

Item
Bowl,Elongated,One-Piece,1.28 Gpf
Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
Carlyle II / WASHLET
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Watersense; UPC; IPC; NSPC; NPC; AB715; CA Prop 65; ADA; CALGreen
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Tornado Flush
One Piece/Two Piece
One Piece
Includes
CEFIONTECT Ceramic Glaze; SW584T20 WASHLET S350e

Description

Bowl,Elongated,One-Piece,1.28 Gpf

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.