This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Bone MS634114CEFG#03

Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Bone (Discontinued)

  • Mfr # MS634114CEFG#03
  • Zoro # G6625412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS634114CEFG#03
Zoro #
G6625412
UPC #
739268185241
Country of Origin
United States

Dimensions

Width
17-1/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-5/8"
Depth
28-3/8"
Height
25-9/16"
Trapway Dia.
2-1/8"
Rim Height
16-1/8"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Bone
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA; CALGreen
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Tornado Flush
Collection
Supreme II
Bowl Mfr. Model Number
SS114#03
Water Surface Area
7-1/8" x 9-1/8"
Flush Handle
Left Hand Trip Lever
With Seat/Without Seat
With Seat
Features
This High Profile One-Piece Toilet Is Elegantly Designed. Features Our Innovative E-Max Flushing System and Comes Complete with a Softclose Seat or Optional Washlet Upgrade.
Includes
CeFiONtect Ceramic Glaze; SS114 SoftClose Seat
One Piece/Two Piece
One Piece
Green Certification or Other Recognition
WaterSense Approved
Seat Material
Polypropylene
Rough-In
12"
Flush Valve Type
Flapper
ADA Compliance
Yes
Brand and Series
Toto Supreme(R) II
Flush Mode
Single Flush
Number of Pieces
One Piece
Weight Capacity
300 lb.

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.