This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Colonial White MS614114CEFG#11

Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Colonial White (Discontinued)

  • Mfr # MS614114CEFG#11
  • Zoro # G6411106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS614114CEFG#11
Zoro #
G6411106
UPC #
739268185203
Country of Origin
Multiple

Dimensions

Width
16-1/2"
Manufacturers Warranty Length
1 Yr. Limited
Depth
28-1/4"
Rim Height
16-1/8"
Trapway Dia.
2-1/8"
Height
28-5/8"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Colonial White
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; ASME A112.19.14; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA; CAL Green
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Tornado Flush
Rough-In
12"
Water Surface Area
6-7/8" x 9-3/4"
Flush Handle
Left Hand Trip Lever
Features
This Model Combines a Low Profile Contemporary One-Piece Design with Our High-Efficiency Double Cyclone Flushing System. Universal Height.
With Seat/Without Seat
With Seat
Includes
CEFIONTECT Ceramic Glaze; SS114 SoftClose Seat
Flush Valve Type
Flapper
Green Certification or Other Recognition
WaterSense Approved
One Piece/Two Piece
One Piece
Seat Material
Polypropylene
Collection
Carlyle II
Bowl Mfr. Model Number
SS114#11
ADA Compliance
Yes
Weight Capacity
300 lb.
Flush Mode
Single Flush
Number of Pieces
One Piece
Brand and Series
Toto Carlyle(R) II

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.