This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Ebony MS604114CEF#51

Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Ebony (Discontinued)

  • Mfr # MS604114CEF#51
  • Zoro # G6922447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS604114CEF#51
Zoro #
G6922447
UPC #
739268136809
Country of Origin
United States

Dimensions

Width
16-5/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-3/8"
Depth
28-3/8"
Rim Height
16-1/8"
Height
28-3/4"
Trapway Dia.
2-1/8"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Ebony
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; AB715; ADA; CALGreen
Green Environmental Attribute
EPA Water Sense
Flushing Method
Tornado Flush
Collection
Ultramax II
Features
This High-Profile One-Piece Toilet Is Transitional and Simple in Style with a Modern and Our Double Cyclone Flushing System. Universal Height.
Green Certification or Other Recognition
WaterSense Approved
Rough-In
12"
Bowl Mfr. Model Number
SS114#51
Water Surface Area
7-1/8" x 9-1/8"
Flush Valve Type
Flapper
With Seat/Without Seat
With Seat
One Piece/Two Piece
One Piece
Flush Handle
Left Hand Trip Lever
Includes
SS114 SoftClose Seat
Seat Material
Polypropylene
ADA Compliance
Yes
Number of Pieces
One Piece
Flush Mode
Single Flush
Weight Capacity
300 lb.
Brand and Series
Toto Ultramax(R) II

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.