This item is Discontinued.

Toto Toilet Tank, 1.28 gpf, Tornado Flush, Bone ST454E#03

Toilet Tank, 1.28 gpf, Tornado Flush, Bone (Discontinued)

  • Mfr # ST454E#03
  • Zoro # G9025307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST454E#03
Zoro #
G9025307
UPC #
-
Country of Origin
Brazil

Dimensions

Width
17-1/4"
Manufacturers Warranty Length
1 Yr. Limited
Depth
7-1/2"

Details

Item
Toilet Tank
Color
Bone
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Water Sense UPC; IPC; NSPC; NPC; AB715; CA Prop 65; BAA; ADA; CALGreen
Green Environmental Attribute
EPA Water Sense
Flushing Method
Tornado Flush
Collection
Drake II
Includes
Cover

Description

Toilet Tank,Drake,2-Piece,1.28 gpf

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.