This item is Discontinued.

Toto Bowl and Tank, 1.6 gpf, G-Max, Elongated, Cotton CST744SLR#01

Bowl and Tank, 1.6 gpf, G-Max, Elongated, Cotton (Discontinued)

  • Mfr # CST744SLR#01
  • Zoro # G9047013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST744SLR#01
Zoro #
G9047013
UPC #
739268023956
Country of Origin
Mexico

Dimensions

Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-3/8"
Depth
28-1/8"

Details

Item
Bowl and Tank
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.6
Material
Vitreous China
Fits Brand
SoftClose
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; ADA; CA Prop 65
Flushing Method
G-Max
One Piece/Two Piece
Two Piece
Collection
Drake
Includes
Right Hand Trip Lever

Description

Bowl and Tank,Drake,Elong,Hdcp,RH,Ctn,Wt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.