This item is Discontinued.

Toto Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Round, Colonial White CST743SD#11

Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Round, Colonial White (Discontinued)

  • Mfr # CST743SD#11
  • Zoro # G6931626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST743SD#11
Zoro #
G6931626
UPC #
739268026056
Country of Origin
Multiple

Dimensions

Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
22-7/8"
Depth
26-3/8"
Trapway Dia.
2-1/8"
Height
28-1/2"
Rim Height
14-5/8"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Round
Color
Colonial White
Gallons per Flush
1.6
Material
Vitreous China
Fits Brand
SoftClose; WASHLET
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC
Flushing Method
G-Max
Bowl Mfr. Model Number
SS113#11
Water Surface Area
10-1/4" x 8-1/2"
Features
Classic in Design, This Two-Piece Round Front Model Is Equipped with the High Performance G-Max Flushing System. Standard Height.
One Piece/Two Piece
Two Piece
Flush Handle
Left Hand Trip Lever
Flush Valve Type
Flapper
With Seat/Without Seat
Without Seat
Includes
Insulated Tank
Collection
Eco Drake
Seat Material
Polypropylene
Rough-In
12"
ADA Compliance
No
Flush Mode
Single Flush
Brand and Series
Toto Eco Drake(R)
Weight Capacity
300 lb.
Number of Pieces
Two Piece

Description

Tank Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.