Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Toto Tank w/G-MAX, Bolt Down, Drake, Cotton Wt, 1.6 gpf, G-Max, Cotton ST743SB#01

Tank w/G-MAX, Bolt Down, Drake, Cotton Wt, 1.6 gpf, G-Max, Cotton (Discontinued)

  • Mfr # ST743SB#01
  • Zoro # G9025018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST743SB#01
Zoro #
G9025018
UPC #
-
Country of Origin
Mexico

Dimensions

Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Depth
7-1/8"

Details

Item
Tank w/G-MAX,Bolt Down,Drake,Cotton Wt
Color
Cotton
Gallons per Flush
1.6
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65
Flushing Method
G-Max
Collection
Drake
Includes
Cover; Bolt Down Lid

Description

Tank w/G-MAX,Bolt Down,Drake,Cotton Wt

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.